Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 3738H

  • Zoro # G0914284


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3738H
Zoro #
G0914284
UPC #
786382077907
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
60 in
Lead Length
48 in
Length Less Shaft
5 7/8 in
Body Dia.
5 5/8 in
Overall Length
11 7/8 in

Details

Item
Motor,1/2HP,1075RPM,460V,60HZ,48Y
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Voltage Compatibility
460V AC
Full Load Amps
1.5 A
Duty
Totally Enclosed Air Over
Standards
CSA Certified, UL Listed
Application
High Ambient Condenser Fans
Motor Service Factor
1
Motor Bearings
Ball
Ins. Class
F
Hz
60 Hz

Description

Motor,1/2HP,1075RPM,460V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 460V AC, Motor Shaft Rotation CW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 60 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 1.5 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.