
Condenser Fan Motor, 1/20 hp
Mfr # LX7929
Zoro # G0917145
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Frame
42Y
HP
1/5 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LX7929
Zoro #
G0917145
UPC #
786382100582
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2 in
Shaft Length
2 in
Length Less Shaft
4 5/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
6 5/16 in
Description
Motor,1/5HP,1075,900RPM,60,50HZ,42Y, Motor Design Permanent Split Capacitor, Phase Single, 1/20 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 42 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Position Vertical Shaft Down, Shaft Dia. 1/2 in, Shaft Length 2 in, Motor Thermal Protection Auto, Nameplate RPM 1,075, HVAC/R, 60/50 Hz, Full Load Amps 1.1 A, Ins. Class B, Overall Length 6 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.