Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # 4960

  • Zoro # G0915824


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4960
Zoro #
G0915824
UPC #
786382005481
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 7/8 in
Overall Length
10 7/8 in
Lead Length
20 in, 30 in
Body Dia.
5 5/8 in
Length Less Shaft
6 in

Details

Item
Motor,1/3HP,1075RPM,230V,60HZ,48Y
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Motor Sub Application
Condenser Cooling Fan
Voltage Compatibility
230V AC
Motor Service Factor
1
Ins. Class
B
Standards
CSA Certified, UL Listed
Features
Capacitor Mounting Holes in Frame Band, Green Ground Lead, Water Slinger
Full Load Amps
2.2 A
Application
Condenser Fans
Motor Shaft Design
Double-Flat
Duty
Open Dripproof Air Over
Hz
60 Hz
Motor Bearings
Ball

Description

Motor,1/3HP,1075RPM,230V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 1, Voltage 230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Open Dripproof, Resilient Base Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 4 7/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Cooling Fan, 60 Hz, Full Load Amps 2.2 A, Ins. Class B, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.