Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # 5455

  • Zoro # G1942566


product price: $141.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455
Zoro #
G1942566
UPC #
786382005641
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 3/4 in
Bolt Circle Dia.
5 1/8 in
Length Less Shaft
4 5/8 in
Body Dia.
5.6 in
Overall Length
8 5/16 in
Manufacturers Warranty Length
1 yr
Stud Size
#8-32
Mounting Stud Length
3/8 in

Details

HP
1/3
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Full Load Amps
1.9 A
Motor Shaft Design
Keyed
Max. Ambient Temp.
60 Degrees C
Capacitor Required
Yes
Motor Mounting Type
Band/Stud
Ins. Class
B
Motor Mounting Position
Horizontal
Application
Condenser Fan
Item
HVAC Motor
Motor Design
Permanent Split Capacitor
Motor Bearings
Sleeve
No. of Speeds
1
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Service Factor
1
Phase
Single
Motor Thermal Protection
Auto
Motor Sub Application
Condenser Fan
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Application
HVAC/R
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Number of Shafts
1
Extended Thru-Bolts
Yes
OEM Replacement Brand
Rheem
Nominal Efficiency
60.9 %
Weight
13.4 lb
Standards
CE certified, CSA Group, ISO9001:2015 Certified, UL LLC
Usable @ 208V
Usable at 208V
Motor Frame Material
Steel

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.9 A, 48YZ Frame, OEM Replacement Brand Rheem, Replacement For Not Applicable, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.