Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # 6986

  • Zoro # G1941260


product price: $195.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6986
Zoro #
G1941260
UPC #
786382080709
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 in
Bolt Circle Dia.
5 5/8 in
Length Less Shaft
5 11/16 in
Overall Length
9 11/16 in
Manufacturers Warranty Length
1 yr
Body Dia.
5 5/8 in
Stack Size
1 3/4 in
Lead Length
30 in

Details

HP
1/3
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48
Motor Shaft Rotation
CWLE
RPM Range
1,001-1,100
Motor Design
Permanent Split Capacitor
No. of Speeds
1
Full Load Amps
3.5 A
Voltage Compatibility
208V AC, 230V AC
Motor Shaft Design
Keyed
Phase
Single
Motor Bearings
Ball
Motor Thermal Protection
Auto
Motor Mounting Type
Resilient Base
Item
HVAC Motor
Motor Sub Application
Condenser Fan
Hz
60/50 Hz
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Air-Over
Ins. Class
B
Capacitor Required
Included
Motor Mounting Position
Horizontal
Motor Application
HVAC/R
Duty
Continuous
Usable @ 208V
Yes
Standards
CE certified, CSA Group, ISO9001:2015 Certified, UL LLC
Number of Shafts
1
Usable @ 200V
No
Nominal Efficiency
68.9 %
Weight
14.9 lb
Extended Thru-Bolts
Yes
Duty Cycle
Continuous
Conduit Box Position
F1
RPM @ 50Hz
1,075 RPM
Motor Frame Material
Rolled Steel
HP @ 50Hz
1/3
Conduit Box Location
Interior
Full Load Amps @ 50Hz
3.5 A

Description

HVAC Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CWLE, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Resilient Base Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 1/2 in, Shaft Length 4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan, 60/50 Hz, Full Load Amps 3.5 A, Ins. Class B, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.