Zoro Homepage

Condenser Fan Motor, 1/4 hp

  • Mfr # 8230

  • Zoro # G8045853


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
1
HP
1/4
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8230
Zoro #
G8045853
UPC #
786382061654
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 1/4 in
Overall Length
7 1/8 in
Body Dia.
5 5/8 in
Length Less Shaft
3 15/16 in
Stud Size
5/8 in
Bolt Circle Dia.
5 1/8 in

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,110 RPM, No. of Speeds 1, Voltage 208-230V AC, 1 .6 A Full Load Amps, 48Y Frame, 60 Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.