Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/4 hp

  • Mfr # 8331

  • Zoro # G0916761


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,301-1,400
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8331
Zoro #
G0916761
UPC #
786382083106
Country of Origin
Mexico

Dimensions

Shaft Length
2 3/16 in
Overall Length
7 11/16 in
Length Less Shaft
5 1/2 in
Body Dia.
5 1/2 in

Details

Item
Motor,1/4HP,1625,380-420,460V,50,60HZ
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,301-1,400
No. of Speeds
1
Voltage
380-420V AC
Motor Shaft Rotation
CW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,350
Motor Application
HVAC/R
Voltage Compatibility
380V AC, 420V AC
Full Load Amps
0.80/0.95 A
Duty
Open and Totally Enclosed Air Over
Application
Refrigeration Condenser Fans
Hz
60/50 Hz
Ins. Class
A
Includes
Capacitor
Motor Bearings
Ball
Standards
CSA Certified, UL Listed

Description

Motor,1/4HP,1625,380-420,460V,50,60HZ, Motor Design Permanent Split Capacitor, Phase Single, 1/4 HP, No. of Speeds 1, Voltage 380-420V AC, Motor Shaft Rotation CW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Length 2 3/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,350, HVAC/R, 60/50 Hz, Full Load Amps 0.80/0.95 A, Ins. Class A, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.