Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/8 hp

  • Mfr # 1873H

  • Zoro # G0917662


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1873H
Zoro #
G0917662
UPC #
786382077921
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Length Less Shaft
4 5/8 in
Lead Length
48 in
Overall Length
10 5/8 in
Body Dia.
5 5/8 in

Details

Item
Motor,1/6HP,825RPM,208-230V,60HZ,FLA1.2
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
825
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC
Hz
60 Hz
Full Load Amps
1.2 A
Application
High Ambient Condenser Fans
Features
Automatic Reset Thermal Overload Protector, Drain Holes Both Ends, Hubless Lead End
Includes
(4) Holes with Screws in Shell
Motor Service Factor
1
Motor Bearings
Ball
Ins. Class
F
Standards
CSA Certified, UL Listed
Duty
Continuous Duty

Description

Motor,1/6HP,825RPM,208-230V,60HZ,FLA1.2, Motor Design Permanent Split Capacitor, Phase Single, 1/8 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 825, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 1.2 A, Ins. Class F, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.