Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/8 hp

  • Mfr # 8673

  • Zoro # G0917574


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
0-1,000
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8673
Zoro #
G0917574
UPC #
786382007355
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Body Dia.
5 5/8 in
Overall Length
10 7/8 in
Lead Length
30 in
Length Less Shaft
4 7/8 in

Details

Item
Motor,1/6HP,825/2SPD,208-230V,60HZ
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
0-1,000
No. of Speeds
2
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
825
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC
Motor Service Factor
1
Hz
60 Hz
Ins. Class
B
Motor Bearings
Sleeve
Application
Condenser Fans
Full Load Amps
1.0 A
Duty
Totally Enclosed Air Over
Standards
CSA Certified, UL Listed

Description

Motor,1/6HP,825/2SPD,208-230V,60HZ, Motor Design Permanent Split Capacitor, Phase Single, 1/8 HP, No. of Speeds 2, Voltage 208-230V AC, Motor Shaft Rotation CW/CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 825, HVAC/R, 60 Hz, Full Load Amps 1.0 A, Ins. Class B, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.