Zoro Homepage

Condenser Fan Motor, 2 hp

  • Mfr # SV2E3E3

  • Zoro # G0919753


product price: $1,355.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2E3E3
Zoro #
G0919753
UPC #
786382051235
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in

Details

Item
Motor,2HP,1175,965RPM,60,50HZ,184T
Motor Design
3-Phase
Phase
Three
HP
2
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
184
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,175
Motor Application
HVAC/R
Voltage Compatibility
230V AC, 460V AC
Duty
Totally Enclosed Air Over
Hz
60/50 Hz
Nominal Efficiency
86.5 %
Ins. Class
F
Motor Service Factor
1.15
Full Load Amps
6.6/3.3 A

Description

Motor,2HP,1175,965RPM,60,50HZ,184T, Motor Design 3-Phase, Phase Three, 2 HP, No. of Speeds 1, Voltage 230/460V AC, Motor Shaft Rotation CW/CCW, 184 Frame, Motor Enclosure Design Open Dripproof, Shaft Dia. 1 1/8 in, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,175, HVAC/R, 60/50 Hz, Full Load Amps 6.6/3.3 A, Ins. Class F, Motor Service Factor 1.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.