Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor

  • Mfr # 2112

  • Zoro # G0918590


product price: $74.49
/ea

Key Features

Output Watts
16 W
HP
16 W
RPM Range
1,501-1,600
Phase
Single
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112
Zoro #
G0918590
UPC #
786382066512
Country of Origin
Mexico

Dimensions

Overall Length
4 1/2 in
Body Dia.
3 5/8 in
Shaft Dia.
1/4 in

Details

Output Watts
16 W
HP
16 W
RPM Range
1,501-1,600
Phase
Single
Voltage
115
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Item
Condenser Fan Motor
Motor Bearings
Unit
Motor Enclosure Design
Totally Enclosed
Full Load Amps
1.0 A
Motor Frame Material
Cast Iron
Standards
CSA Certified, UL Listed
Motor Mounting Type
Rigid Base
Motor Thermal Protection
Impedance
Hz
60/50 Hz
Motor Mounting Position
All Angle
Includes
(4) Mounting Screws (2 to 35 W); Speed Nut; Vibration Dampener Hub Washer
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Motor Design
Shaded Pole
Features
Cast Iron Housing, Impedance Protected, Individually Boxed, Permanently Lubricated Bearings
Application
Condenser Fans
No. of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 16 W HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115, 1.0 A Full Load Amps, Output Watts 16 W, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Impedance, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Motor Mounting Position All Angle, Shaft Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.