Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor

  • Mfr # 2131

  • Zoro # G0921040


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Output Watts
35 W
HP
35 W
RPM Range
1,501-1,600
Phase
Single
Voltage
230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2131
Zoro #
G0921040
UPC #
786382061050
Country of Origin
Mexico

Dimensions

Body Dia.
3 7/8 in
Shaft Dia.
1/4 in
Overall Length
4 1/2 in

Details

Output Watts
35 W
HP
35 W
RPM Range
1,501-1,600
Phase
Single
Voltage
230
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Item
Condenser Fan Motor
Full Load Amps
0.70 A
Motor Service Factor
1
Motor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Type
Rigid Base
Includes
(4) Mounting Screws (2 to 35 W); Speed Nut; Vibration Dampener Hub Washer
Motor Enclosure Design
Totally Enclosed
Motor Bearings
Unit
Hz
60 Hz
Motor Design
Shaded Pole
Motor Thermal Protection
Impedance
Standards
CSA Certified, UL Listed
Application
Condenser Fans
No. of Speeds
1
Features
Cast Iron Housing, Impedance Protected, Individually Boxed, Permanently Lubricated Bearings

Description

Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 35 W HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230, 0.70 A Full Load Amps, Output Watts 35 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Impedance, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Motor Mounting Position All Angle, Shaft Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.