Zoro Homepage

Condenser Fan Motor, 3/4 hp

  • Mfr # SV34SA4D

  • Zoro # G0920970


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV34SA4D
Zoro #
G0920970
UPC #
786382053161
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6 5/16 in

Details

Item
Motor,3/4HP,850,700RPM,60,50HZ,56
Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
850
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC, 460V AC
Full Load Amps
4.5/2.3 A
Duty
Totally Enclosed Air Over
Motor Service Factor
1.15
Hz
60/50 Hz
Ins. Class
F
Nominal Efficiency
76.2 %

Description

Motor,3/4HP,850,700RPM,60,50HZ,56, Motor Design 3-Phase, Phase Three, 3/4 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Open Dripproof, Shaft Dia. 5/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 850, HVAC/R, 60/50 Hz, Full Load Amps 4.5/2.3 A, Ins. Class F, Motor Service Factor 1.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.