Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 5 hp

  • Mfr # SV5E2E3

  • Zoro # G0921311


product price: $1,030.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
5
RPM Range
1,701-1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV5E2E3
Zoro #
G0921311
UPC #
786382051297
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 9/16 in
Overall Length
12 7/8 in
Length Less Shaft
10 5/16 in

Details

Item
Motor,5HP,1755,1430RPM,60,50HZ
Motor Design
3-Phase
Phase
Three
HP
5
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
184
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,755/1,430
Motor Application
HVAC/R
Voltage Compatibility
230V AC, 460V AC
Motor Service Factor
1.15
Hz
60/50 Hz
Nominal Efficiency
87.5 %
Duty
Totally Enclosed Air Over
Full Load Amps
12.7/6.3 A
Ins. Class
F

Description

Motor,5HP,1755,1430RPM,60,50HZ, Motor Design 3-Phase, Phase Three, 5 HP, No. of Speeds 1, Voltage 230/460V AC, Motor Shaft Rotation CW/CCW, 184 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Shaft Dia. 1 1/8 in, Shaft Length 2 9/16 in, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,755/1,430, HVAC/R, 60/50 Hz, Full Load Amps 12.7/6.3 A, Ins. Class F, Motor Service Factor 1.15, Overall Length 12 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.