Condenser Fan Motor, 56HZ

  • Mfr # 6362EO
  • Zoro # G0215594
product price: 
$
1,392.99
/ea
Free Shipping & Returns

Key Features

Motor Design
ECM
Phase
Three
HP
2 1/4
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6362EO
Zoro #
G0215594
UPC #
786382125806
Country of Origin
Mexico

Dimensions

Shaft Length
3 3/8 in
Length Less Shaft
10 11/16 in
Shaft Dia.
5/8 in
Overall Length
14 1/16 in
Body Dia.
6 5/16 in
Frame Size
56HZ
Shaft Diameter
5/8 in
Body Diameter
6.3 in

Details

Motor Design
ECM
Phase
Three
HP
2 1/4
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CW/CCW
Frame
56HZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
Hz
50/60 Hz
Item
Condenser Fan Motor
Motor Mounting Position
Horizontal or Vertical Shaft Up
Stud Quantity
0
Capacitor Required
No
Full Load Amps
2.7 A
Motor Service Factor
1
Motor Application
HVAC/R
Motor Shaft Design
Keyed with Single Flat
Application
HVAC
Standards
CSA Certified, UL Recognized
Motor Thermal Protection
Auto
Nameplate RPM
1,200/300
Ins. Class
B
Features
Outdoor Use
Motor Sub Application
Condenser Fan
Motor Bearings
Ball
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Max. Ambient Temp.
65 Degrees C
Duty
Continuous
Nominal Efficiency
85 %
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
Conduit Box Position
F3
Mounting Position
Horizontal/Vertical Shaft Up
Bearing Type
Ball
Product Type
Condenser Fan Motor
Rated Horsepower
2 1/4 hp
Frame Material
Steel
External Control Type
Integrated controller 0-10 Vdc Inputs
Compatible with External Controller
Not External Control Compatible
Nameplate Service Factor @ 60 Hz
1
Shaft Design
Keyed
Frequency
60/50 Hz
Wattage
1,600 W
Sub Application
Condenser Fan
Full Load Current @ 60 Hz
2.7 A
Includes User Interface
User Interface Not Included
Insulation Class
B
Control Connector Configuration
5-Pin
Includes
Rigid Base Mount
Series
RESCUE(R) EcoTech(TM)
Motor Enclosure Type
Totally Enclosed Air-Over
Ambient Temperature - Maximum
65 Degrees C
Number of Speeds
1
ECM Motor Type
Constant RPM

Description

Condenser Fan Motor, 56HZ

Ratings & reviews