Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/4 hp

  • Mfr # 6326

  • Zoro # G1932720


product price: $197.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,725
Voltage
115V AC
Frame
56Z
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6326
Zoro #
G1932720
UPC #
786382006242
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 in
Body Dia.
6 1/2 in
Overall Length
9 7/8 in
Length Less Shaft
7 15/16 in
Bolt Circle Dia.
6 7/16 in
Manufacturers Warranty Length
1 yr
Stack Size
1 1/16 in
Resilient Ring Dia.
2 1/2 in
Stud Size
10-32 NF-2A Thread
Mounting Stud Length
1 1/8 in

Details

HP
1/4
Nameplate RPM
1,725
Voltage
115V AC
Frame
56Z
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Mounting Position
Horizontal
No. of Speeds
1
Ins. Class
B
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Application
HVAC/R
Capacitor Required
No
Motor Shaft Design
Flat
Item
HVAC Motor
Hz
60 Hz
Motor Thermal Protection
Auto
Phase
Single
Full Load Amps
5 A
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Cradle Base
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Split-Phase
Motor Sub Application
Direct Drive Fan/Blower
Number of Shafts
1
Usable @ 208V
No
Standards
CE certified, CSA Group, ISO9001:2015 Certified, UL LLC
Duty Cycle
Continuous
Extended Thru-Bolts
Yes
Weight
18.4 lb
Nominal Efficiency
59.5 %
Usable @ 200V
No
Conduit Box Location
Interior
Motor Frame Material
Rolled Steel
Conduit Box Position
F1

Description

HVAC Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5 A, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.