Shop U.S. MOTORS

Direct Drive Blower Motor, 48Y

  • Mfr # 6643
  • Zoro # G5657252

product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
HP
3/4
RPM Range
1,001-1,100
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6643
Zoro #
G5657252
UPC #
786382132590
Country of Origin
Mexico
Motor Sub Application
Direct Drive Fan/Blower
HP
3/4
RPM Range
1,001-1,100
Voltage
115V AC, 208V AC to 230V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Nameplate RPM
1,075
No. of Speeds
1
Duty
Continuous
Includes
115VAC Plug, 5-Speed Harness, Power Supply Wiring Harness
Ins. Class
B
Motor Service Factor
1
Standards
CSA Certified, UL Recognized
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Hz
50/60 Hz
Motor Mounting Type
Band
Ambient Temperature
40 Degrees C
Motor Application
HVAC/R
Motor Shaft Design
Flat
Motor Bearings
Ball
Application
HVAC Systems
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Motor Thermal Protection
Auto
Item
ECM Direct Drive Blower Motor
Full Load Amps
9.3/5.8-5.4 A
Max. Ambient Temp.
40 Degrees C
Motor Design
ECM
Capacitor Required
No
Frame
48Y
Usable @ 208V
Yes
Weight
12 lb
Duty Cycle
Continuous
Nominal Efficiency
0.82 %
Number of Shafts
1
Full Load Amps @ 50Hz
9.3/5.8-5.4, 9.3/5.8-5.4 A
Usable @ 200V
No
Number of Speeds
1
Insulation Class
B
Includes User Interface
User Interface Not Included
Series
RESCUE(R) Select Pro(TM)
Wattage
600 W
Bearing Type
Ball
Shaft Design
Flat
Mounting Position
Horizontal
Full Load Current @ 50 Hz
9.3/5.8-5.4, 9.3/5.8-5.4 A
Full Load Current @ 60 Hz
9.3/5.8-5.4 A
Control Connector Configuration
5-Pin
Frequency
60/50 Hz
Product Type
Fan and Blower Motor
Compatible with External Controller
Not External Control Compatible
Frame Material
Steel
Rated Horsepower
3/4 hp
Sub Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Features
Integrated Bluetooth(R) Technology, pre-programmed with standard settings to use for replacement
Motor Enclosure Type
Open Air Over
Nameplate Service Factor @ 60 Hz
1
Efficiency Rating
Standard Efficiency (IE1)
ECM Motor Type
Constant Torque
Nameplate Voltage @ 60 Hz
115/208-230V AC
Nameplate RPM @ 60 Hz
1,075 RPM
Nameplate Horsepower @ 60 Hz
3/4 hp

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
6 5/8 in
Body Dia.
5 5/8 in
Cord Length
36 in
Shaft Length
5 in
Overall Length
11 5/8 in
Stack Size
1 1/2 in
Shaft Diameter
1/2 in
Body Diameter
5.6 in
Frame Size
48Y
Fits Chest Size
Integrated Bluetooth(R) Technology, pre-programmed with standard settings to use for replacement

Description

ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.3/5.8-5.4 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position Horizontal, Number of Shafts 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.