Fan 1.375"Bore 11.125"Od 14Bld
Mfr # 370428-000
Zoro # G6447712
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
1 3/8 in
Number of Blades
14
CFM @ 0.000-In. SP
3,547 cfm
Max. RPM
1,725 RPM
Type
Motor Fan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370428-000
Zoro #
G6447712
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. (In.)
1 3/8 in
Details
Number of Blades
14
Item
Fan Blade
CFM @ 0.000-In. SP
3,547 cfm
Max. RPM
1,725 RPM
Type
Motor Fan
Description
Fan Blade, Motor Fan, Bore Dia. (In.) 1 3/8 in, Number of Blades 14, Max. RPM 1,725 RPM, CFM @ 0.000-In. SP 3,547 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.