Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 56C, 1/2 hp

  • Mfr # EC8300

  • Zoro # G0914731


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
10 7/8 in
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Enclosure Design
Open Dripproof
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC8300
Zoro #
G0914731
UPC #
786382117757
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 7/8 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
12 13/16 in
Height
8 1/4 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Motor
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Enclosure Design
Open Dripproof
Voltage
115/208-230V AC
HP
1/2 hp
Hz
60/50
Motor Design
Brushless Permanent
Frame
56C
Nameplate RPM
3,560
Motor Shaft Rotation
CCW
Full Load Amps
6.1, 6.5
Motor Shaft Design
Keyed
Ins. Class
B
Phase
Single
HP @ 50Hz
1/2
RPM @ 50Hz
1,765
No. of Speeds
1
Full Load Amps @ 50Hz
6.1, 6.5
Voltage @ 50Hz
115V
Weight
25 lb
Motor Application
Pump
Motor Thermal Protection
None
RPM Range
3,001-3,600
Motor Mounting Type
Face

Description

Motor, Single Phase, Motor Design Brushless Permanent, 1/2 hp HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.1, 6.5, Motor Thermal Protection None, 60/50 Hz, Ins. Class B, Motor Shaft Rotation CCW, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.