Zoro Homepage

Farm Duty Motor, 215TZ, 10 hp

  • Mfr # FD10CM1K21Z

  • Zoro # G0407712


product price: $1,946.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start/Run
HP
10
Voltage
230V AC
Frame
215TZ
Motor Thermal Protection
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD10CM1K21Z
Zoro #
G0407712
UPC #
786382025533
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
3 1/4 in
Overall Length
20 3/8 in
Length Less Shaft
17 1/8 in

Details

Item
Motor
Motor Design
Capacitor-Start/Run
HP
10
Voltage
230V AC
Frame
215TZ
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Phase
Single
Motor Shaft Design
Keyed
Motor Application
Aeration Fan Motor
Hz
60 Hz
Nameplate RPM
3,480
Full Load Amps
40.0 A
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Standards
CSA Certified, UR
Motor Bearings
Ball
Capacitor Required
Yes
Motor Sub Application
Aeration Fan; Crop Dryer
Nominal Efficiency
85.2 %
Motor Frame Material
Aluminum
Item - Farm Duty Motors
Aeration Fan Motor; Crop Dryer Motor
No. of Speeds
1

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 hp HP, Nameplate RPM 3,480 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 40.0 A, 215TZ Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Frame Material Aluminum, Shaft Dia. 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.