Shop U.S. MOTORS

Farm Duty Motor, Capacitor-Start, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56C Frame

  • Mfr # FD32CM2PCR
  • Zoro # G0407913

product price: 
$
507.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
Voltage
115/230V AC
Frame
56C
Motor Service Factor
1.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FD32CM2PCR
Zoro #
G0407913
UPC #
786382058623
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 15/16 in
Overall Length
13 7/8 in
Shaft Length
1 15/16 in
Wire Rope Length
13 7/8 in
Length
13 7/8 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1 1/2 hp
Voltage
115/230V AC
Frame
56C
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Type
C-Face
Motor Shaft Design
Threaded
Motor Sub Application
Agricultural Fan
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
81 %
Motor Bearings
Ball
Ins. Class
B
Full Load Amps
16.2/8.1 A
Hz
60 Hz
Capacitor Required
Capacitor Included
Item - Farm Duty Motors
Agricultural Fan Motor; Extra High Torque Farm Duty Motor
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Duty Cycle
Continuous
Weight
32 lb
Usable @ 208V
Not Usable at 208V

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 16.2/8.1 A, 56C Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.