US Motors 1 HP 1800 RPM 56NY TEFC Auger Drive Motor
- Mfr # FD1PM2DZYR
- Zoro # G823931373
product price:Â
$
618.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEFC
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD1PM2DZYR
- Zoro #
- G823931373
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Frame
- 56Y
- Motor Shaft Rotation
- Reversible
- HP
- 1
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
US Motors/Nidec FD1PM2DZYR 1 HP three-phase auger drive motor, 56Y frame, TEFC enclosure, N-flange mounting and REV rotation for farm-duty applications. Rated 208-230/460 V, single speed with ball bearings, 6.5 in diameter, rolled steel construction, 1.15 service factor, 85.50% efficiency and manual overload protection; supplier stock PEM-FD1PM2DZYR, UPC 786382127206.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.