Shop MARATHON
See all product information
Create Account
C1315 Agricultural Fan Motor - 1800 RPM, 56 Frame, CP TEAO
- Mfr # MC1315
- Zoro # G323931996
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TENV
Motor Shaft Rotation
Reversible
Nameplate RPM
1,725 RPM
HP
1
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1315
- Zoro #
- G323931996
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TENV
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- HP
- 1
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Frame
- 56
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1 HP Cap Start agricultural fan motor (PEM-MC1315) delivers 1 HP at 1725 RPM with a 56 frame and 6.5-inch diameter, TENV totally enclosed non-ventilated housing and rolled steel construction. Single-phase, reversible rotation motor runs on 115/208-230V with auto overload, resilient base mounting, single shaft and amperage ratings 10.6 / 5.5-5.3 A; cross refs included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.