Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56HC Frame

  • Mfr # FD1CM2PHC

  • Zoro # G0408071


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1
Voltage
115/230V AC
Frame
56HC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD1CM2PHC
Zoro #
G0408071
UPC #
786382117696
Country of Origin
Mexico

Dimensions

Overall Length
12 7/8 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
11 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1
Voltage
115/230V AC
Frame
56HC
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Agricultural Fan Motor, Extra High Torque Farm Duty Motor
Motor Frame Material
Steel
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Agricultural Fan
Motor Shaft Rotation
Reversible
Item - Farm Duty Motors
Agricultural Fan Motor; Extra High Torque Farm Duty Motor
Motor Bearings
Ball
Nominal Efficiency
71.4 %
Full Load Amps
14.0/7.0 A
Hz
60 Hz
Capacitor Required
Yes
Ins. Class
F
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Weight
34.92 lb

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.0/7.0 A, 56HC Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.