Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56C Frame

  • Mfr # FD34CM2PC

  • Zoro # G0408169


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3/4
Voltage
115/230V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD34CM2PC
Zoro #
G0408169
UPC #
786382117047
Country of Origin
Mexico

Dimensions

Overall Length
11 15/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 1/16 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
3/4
Voltage
115/230V AC
Frame
56C
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Agricultural Fan Motor, Extra High Torque Farm Duty Motor
Motor Frame Material
Steel
Motor Mounting Type
Rigid Base
Motor Sub Application
Agricultural Fan
Motor Shaft Design
Keyed
Motor Shaft Rotation
Reversible
Nominal Efficiency
69 %
Hz
60 Hz
Item - Farm Duty Motors
Agricultural Fan Motor; Extra High Torque Farm Duty Motor
Capacitor Required
Yes
Motor Bearings
Ball
Ins. Class
B
Full Load Amps
11.4/5.7 A
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Duty Cycle
Continuous

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.4/5.7 A, 56C Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products