Farm Duty Motor, Capacitor-Start, 5 HP, 230V AC, 1,730 Nameplate RPM, 213T Frame

  • Mfr # FD5CM2K21

  • Zoro # G0408263


product price:  $1,269.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
5
RPM Range
1730 RPM
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD5CM2K21
Zoro #
G0408263
UPC #
786382025977
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Overall Length
19 9/16 in
Length Less Shaft
16 1/16 in
Shaft Length
3 1/2 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
5
RPM Range
1730 RPM
Voltage
230V AC
Frame
213T
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,730
Motor Application
Agricultural Fan Motor, Extra High Torque Farm Duty Motor
Motor Frame Material
Steel
Motor Sub Application
Agricultural Fan
Motor Shaft Design
Keyed
Motor Shaft Rotation
Reversible
Standards
CSA Certified, UR
Nominal Efficiency
82.4 %
Hz
60 Hz
Motor Bearings
Ball
Item - Farm Duty Motors
Agricultural Fan Motor; Extra High Torque Farm Duty Motor
Duty
CONT
Full Load Amps
23.0 A
Ins. Class
F
Capacitor Required
Yes
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 5 hp HP, Nameplate RPM 1,730 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 23.0 A, 213T Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Shaft Dia. 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.