Shop U.S. MOTORS

Farm Duty Motor, Capacitor-Start/Run, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame

  • Mfr # FD13BM2PZYR
  • Zoro # G0407834

product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1/3 hp
Voltage
115/230V AC
Frame
56Y
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FD13BM2PZYR
Zoro #
G0407834
UPC #
786382067663
Country of Origin
Mexico
Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1/3 hp
Voltage
115/230V AC
Frame
56Y
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Type
Flange
Motor Shaft Design
Keyed
Motor Sub Application
Auger
Motor Shaft Rotation
CW/CCW
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Capacitor Required
Capacitor Included
Full Load Amps
5.3/2.6 A, 5.9/3.0 A
Motor Bearings
Ball
Ins. Class
B
Hz
60/50 Hz
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
HP @ 50Hz
1/3 hp
Weight
23.6 lb
Full Load Amps @ 50Hz
5.3/2.6 A; 5.9/3 A
Service Factor @ 50Hz
1
Voltage @ 50Hz
115/230V AC
RPM @ 50Hz
1725/1425
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V

Dimensions

Length Less Shaft
9 3/4 in
Overall Length
11 1/2 in
Shaft Length
1 3/4 in
Shaft Dia.
1/2 in
Wire Rope Length
11 1/2 in
Length
11 1/2 in

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.3/2.6 A, 5.9/3.0 A, 56Y Frame, Usable @ 208V Not Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Flange, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.