Zoro Homepage

GeneralPurposeMotor, 1/3hp, 1725RPM, 56

  • Mfr # T13C2J

  • Zoro # G2196757


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13C2J
Zoro #
G2196757
UPC #
786382040468
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
8 11/16 in
Overall Length
10 9/16 in

Details

Motor Design
Capacitor-Start
Item
General Purpose Motor
Phase
Single
HP
1/3 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Frame
56
Voltage
115/208-230V AC
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
6.6/2.9-3.3 A
Nameplate RPM
1,725 RPM
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Motor Frame Material
Steel
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Mounting Position
Horizontal
Inverter Rated
Not Inverter Rated
Ins. Class
B
No. of Speeds
1
Motor Bearings
Ball
Weight
31.4 lb
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Bearing Protection
Double Shields

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.6/2.9-3.3 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.