Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 1/3hp, 1725RPM, 56C

  • Mfr # T13C2JCR

  • Zoro # G1930462


product price: $234.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Nameplate RPM
1,725 RPM
Voltage
115/208-230V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13C2JCR
Zoro #
G1930462
UPC #
786382077044
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
11 in
Length Less Shaft
9 1/16 in
Manufacturers Warranty Length
1 yr

Details

HP
1/3 hp
Nameplate RPM
1,725 RPM
Voltage
115/208-230V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Mounting Type
C-Face, Rigid Base
Phase
Single
Motor Sub Application
Air Compressor Motors, Belt Drive Fan/Blower
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Motor Thermal Protection
None
Ins. Class
B
Motor Shaft Design
Keyed
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Hz
60 Hz
No. of Speeds
1
Motor Application
General Purpose
Motor Design
Capacitor-Start
Item
General Purpose Motor
Full Load Amps
6.6/3.0-3.3 A
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Usable @ 208V
Usable at 208V
Weight
22 lb
Duty Cycle
Continuous
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Standards
CSA Certified, UL Recognized
Part Winding Start Capable
No
Removable Base
Permanently Lubricated

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.6/3.0-3.3 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.