Shop U.S. MOTORS

GeneralPurposeMotor, 1/3hp, 3450RPM, 48

  • Mfr # T13C1J4
  • Zoro # G2198482

product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
3,001-3,600
Frame
48
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T13C1J4
Zoro #
G2198482
UPC #
786382076276
Country of Origin
Mexico

Dimensions

Shaft Length
1 1/2 in
Overall Length
10 3/4 in
Length Less Shaft
9 1/4 in
Shaft Dia.
1/2 in
Wire Rope Length
10 3/4 in
Frame Size
48
Shaft Diameter
1/2 in
Length
10 3/4 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
3,001-3,600
Frame
48
Voltage
115V AC, 208V AC to 230V AC
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
5.5/2.7-2.8 A
Max. Ambient Temp.
40 Degrees C
Standards
CE, CSA Certified, UL Listed
Nameplate RPM
3,450 RPM
Motor Application
General Purpose
No. of Speeds
1
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Hz
60 Hz
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
Ins. Class
B
Usable @ 208V
Usable at 208V
Weight
19 lb
Bearing Protection
Double Shields
Duty Cycle
Continuous
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor
Application
General Purpose
Bearing Type
Ball
Insulation Class
B
Full Load Current @ 60 Hz
5.5/2.7-2.8 A
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 5.5/2.7-2.8 A, 48 Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.