Genera lPurpose Motor, 3/4hp, 1725RPM, 56H

  • Mfr # D34CP2PH9

  • Zoro # G1941942


product price: $291.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Nameplate RPM
1,725 RPM
Voltage
115/230V AC
Frame
56H
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D34CP2PH9
Zoro #
G1941942
UPC #
786382108977
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
9 15/16 in
Overall Length
11 13/16 in
Manufacturers Warranty Length
1 yr

Details

HP
3/4 hp
Nameplate RPM
1,725 RPM
Voltage
115/230V AC
Frame
56H
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Hz
60 Hz
Motor Mounting Position
Horizontal
Phase
Single
Motor Enclosure Design
Open Drip Proof
Motor Service Factor
1.25
Motor Shaft Design
Keyed
Ins. Class
B
Item
General Purpose Motor
No. of Speeds
1
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Belt Drive Fan/Blower
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Full Load Amps
7.0/3.5 A
Motor Application
General Purpose
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Design
Capacitor-Start/Run
Duty Cycle
Continuous
Standards
CSA Certified, UL Recognized
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Weight
29 lb
Nominal Efficiency
81.8 %
Usable @ 208V
Not Usable at 208V
Part Winding Start Capable
No
Removable Base
Permanently Lubricated

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.0/3.5 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.