HazardousLocationMotor, 3/4hp, 1725RPM

  • Mfr # XS34SA2AC

  • Zoro # G1932291


product price: $676.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Nameplate RPM
1,725 RPM
Voltage
208-230/460V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS34SA2AC
Zoro #
G1932291
UPC #
786382085469
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/4 in
Length Less Shaft
12 1/16 in
Overall Length
14 1/4 in
Manufacturers Warranty Length
1 yr

Details

HP
3/4 hp
Nameplate RPM
1,725 RPM
Voltage
208-230/460V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Hz
60/50 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Design
Three-Phase
No. of Speeds
1
Ins. Class
B
Motor Mounting Type
C-Face
Motor Mounting Position
Horizontal
Motor Application
Hazardous Location
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Pumps; Fans; Compressors; Conveyors; Tools Located in Hazardous Locations
Full Load Amps
2.8-2.9/3.3 A
Motor Service Factor
1.15
Motor Thermal Protection
Auto
Motor Bearings
Sealed
Phase
Three
HP @ 50Hz
3/4
Motor Frame Material
Steel
Hazardous Location Division
Division I
Conduit Box Location
Exterior
Voltage @ 50Hz
208-230/460V AC
NEMA Design
B
Weight
32 lb
Temp. Code
T3C
Nominal Efficiency
84.5 %
Standards
CSA Certified, UL Listed
Hazardous Location Class
Class I, Class II
RPM @ 50Hz
1725 rpm
Full Load Amps @ 50Hz
1.4/1.7 A
Service Factor @ 50Hz
1.15
Usable @ 200V
Not Usable at 200V
Includes
Aluminum End Brackets, Conduit Box
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.8-2.9/3.3 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.