HazardousLocationMotor, 3/4hp, 3450RPM

  • Mfr # XS34S1ACR

  • Zoro # G1931059


product price: $506.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Nameplate RPM
3,450 RPM
Voltage
208-230/460V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS34S1ACR
Zoro #
G1931059
UPC #
786382049959
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
11 3/8 in
Manufacturers Warranty Length
1 yr
Overall Length
13 1/4 in

Details

HP
3/4 hp
Nameplate RPM
3,450 RPM
Voltage
208-230/460V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Hz
60 Hz
Motor Shaft Design
Keyed
No. of Speeds
1
Ins. Class
B
Motor Thermal Protection
Auto
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Item
Hazardous Location Motor
Motor Design
Three-Phase
Motor Application
Hazardous Location
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Phase
Three
Motor Bearings
Sealed
Motor Mounting Type
C-Face
Full Load Amps
2.7-2.6/1.3 A
Motor Sub Application
Pumps; Fans; Compressors; Conveyors; Tools Located in Hazardous Locations
Motor Mounting Position
Horizontal
Hazardous Location Class
Class I, Class II
Weight
32 lb
Standards
CSA Certified, UL Listed
Temp. Code
T3B
Includes
Aluminum End Brackets, Conduit Box
Nominal Efficiency
86.5 %
NEMA Design
B
Conduit Box Location
Exterior
Hazardous Location Division
Division I
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Motor Frame Material
Steel
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.7-2.6/1.3 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.