Motor, 1 1/2 HP, 3,600 rpm, 208-230/460V

  • Mfr # DJ32P1DM

  • Zoro # G1938285


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,600
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ32P1DM
Zoro #
G1938285
UPC #
786382114978
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/4 in
Length Less Shaft
11 1/8 in
Shaft Dia.
7/8 in
Overall Length
15 3/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,600
Voltage
208-230/460V AC
Frame
143JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Frame Material
Steel
Motor Bearings
Ball
Ins. Class
F
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Motor Application
Pump
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Phase
Three
CC Number
CC030A
Full Load Amps
4.2-3.8/1.9
Motor Shaft Design
JM Threaded
Standards
CSA (191252), UL (E51488)
Hz
60 Hz
Green Certification or Other Recognition
NEMA Premium(R) Rated
Nominal Efficiency
85.5 %
Motor Enclosure Design
Open Dripproof
Inverter Rated
Yes
Motor Thermal Protection
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Sub Application
Close-Coupled Pump
Conduit Box Position
F1
Duty Cycle
Continuous
Weight
30 lb
Usable @ 208V
Yes
Finish
Unfinished
NEMA Design
B
Usable @ 200V
No
Conduit Box Location
Exterior
Regreasable Bearings
Permanently Lubricated Bearings

Description

Close-Coupled Pump Motor, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 143JM, Hz 60 Hz, Full Load Amps 4.2-3.8/1.9, HP 1 1/2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.