3-Phase Hazardous Location Motor, 1 1/2 HP, 143 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM

  • Mfr # XS32P2ACR

  • Zoro # G5974763


product price:  $713.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS32P2ACR
Zoro #
G5974763
UPC #
786382090876
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Length Less Shaft
13 11/16 in
Overall Length
15 13/16 in
Shaft Dia.
7/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
143TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Motor Shaft Rotation
CCW
Nameplate RPM
1,725 RPM
Full Load Amps
4.9-4.8/2.4 A
Item
Hazardous Location Motor
Motor Frame Material
Steel
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Application
Hazardous Location
Motor Service Factor
1.15
Ins. Class
B
Nominal Efficiency
86.5 %
Standards
CSA Certified, UL Listed
No. of Speeds
1
NEMA Design
B
Weight
49.6 lb
Usable @ 208V
Usable at 208V
Temp. Code
T3C
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.9-4.8/2.4 A, 143TC Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, NEMA Design B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.