Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 1 1/2 HP, 145 Frame, 230/460V AC Voltage, 1,760 Nameplate RPM

  • Mfr # X32P2B
  • Zoro # G3641383

product price: 
$
680.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X32P2B
Zoro #
G3641383
UPC #
786382089962
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Frame Material
Cast Iron
CC Number
CC030A
Hz
60 Hz
Ins. Class
F
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Nameplate RPM
1,760 RPM
Standards
CSA Certified, UL Listed
Motor Service Factor
1
No. of Speeds
1
Full Load Amps
4.4/2.2 A
Nominal Efficiency
86.5 %
Motor Application
Hazardous Location
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Weight
65 lb
Hazardous Location Division
Division I
Duty Cycle
Continuous
Temp. Code
T3B
Hazardous Location Group
Group C, Group D, Group F, Group G
Frame Material
Cast Iron
Temperature Code
T3B
Product Type
Hazardous Location Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
NEMA Design Class
B
Shaft Design
Keyed
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
4.4/2.2 A
Insulation Class
F
Application
Hazardous Location
Frequency
60 Hz

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.4/2.2 A, 145T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.