U006B Explosion Proof Motor - 7.5 HP, 1800 RPM, 213T, XPFC
- Mfr # MU006A
- Zoro # G423932893
product price:Â
$
2,652.99
/ea
Key Features
HP
7.5
Motor Bearings
Ball
Hz
60 Hz
No. of Speeds
1
Frame
213T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MU006A
- Zoro #
- G423932893
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 7.5
- Motor Bearings
- Ball
- Hz
- 60 Hz
- No. of Speeds
- 1
- Frame
- 213T
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,768 RPM
- Motor Frame Material
- Cast Iron
Description
Marathon MARATHON 7.5 (U006B) 7.5 HP explosion-proof three-phase motor, frame 213T, EPFC enclosure, 230/460 V, 1765 RPM, 60 Hz, 19.2/9.6 A, 1.15 service factor and 91.7% efficiency; cast iron construction with Class F insulation, NEMA Premium efficiency, UL listed/UL Canada certified, IP54, suitable for Class I Division/Group C&D and Class II Group F&G hazardous locations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.