
Motor, 1-1/2HP, 3450, 2850RPM, 60, 50HZ, 56C
Mfr # EC11
Zoro # G0918399
product price: $641.99
/ea
Free Shipping & Returns
Key Features
Voltage
208-230/460V AC
Shaft Dia.
5/8 in
HP
1 1/2
Nameplate RPM
3,450/2,850
No. of Speeds
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC11
Zoro #
G0918399
UPC #
786382053680
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Length Less Shaft
10 11/16 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Overall Length
12 5/8 in
Height
8 5/8 in
Description
Motor, Bearing Protection Double Seals, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 16.6/9.0-8.3, Full Load Amps @ 50Hz 16.6/9.0-8.3, Height 8 5/8 in, HP 1 1/2, HP @ 50Hz 1 1/2, Ins. Class F, Length Less Shaft 10 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 18.4/10.3-9.2, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.