Motor, 1-1/2HP, 830, 700RPM, 208-230/460V

  • Mfr # 1219

  • Zoro # G0918484


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1219
Zoro #
G0918484
UPC #
786382102388
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 in
Body Dia.
6 5/16 in
Length Less Shaft
12 1/4 in
Overall Length
14 1/4 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CCW
Frame
56YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Band
Motor Mounting Position
Vertical Shaft Up
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
830
Voltage Compatibility
208V AC, 230V AC, 460V AC
Motor Service Factor
1
Standards
CSA Certified, UL Listed
Motor Shaft Design
Keyed
Duty
Open and Totally Enclosed Air Over
Full Load Amps
6.6/3.3 A
Ins. Class
B
Hz
60/50 Hz
Features
Dual Voltage, Shaft-Up Mounting
Application
Commercial Condenser Fans
Motor Bearings
Ball

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 830 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 6.6/3.3 A Full Load Amps, 56Z Frame, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band, Motor Frame Material Steel, Motor Mounting Position Vertical Shaft Up, Shaft Length 2 in, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.