Three-Phase Motor, 10 HP, 215T Frame, 200V Voltage, 3,525 Nameplate RPM 20 1/8 in Overall Length

  • Mfr # U10P1H
  • Zoro # G7728232
product price: 
$
1,261.99
/ea
Free Shipping & Returns

Key Features

HP
10
Nameplate RPM
3,525
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
27.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U10P1H
Zoro #
G7728232
UPC #
786382088354
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 3/4 in
Overall Length
20 1/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Frame Size
215T
Shaft Diameter
1 3/8 in
Wire Rope Length
20 1/8 in
Length
20 1/8 in

Details

Item
Motor
HP
10
Nameplate RPM
3,525
Voltage
200V
Motor Mounting Type
Rigid Base
Full Load Amps
27.5 A
Frame
215T
Motor Bearings
6206-2Z-J/C3,6208-2Z-J/C3
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
Motor Thermal Protection
None
Bearing Protection
Double Shields
Weight
120 lb
Duty Cycle
Continuous
Usable @ 200V
Usable at 200V
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.25
Number of Speeds
1
Sub Application
Fan/Blower, Air Compressor
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Horizontal
Frequency
60 Hz
Insulation Class
F
NEMA Design Class
B
Nameplate RPM @ 50 Hz
1,800 RPM
Application
General Purpose
Full Load Current @ 60 Hz
27.5 A
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 3,525, Frame 215T, Voltage 200V, 60 Hz Hz, Three Phase, Full Load Amps 27.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews