Motor, 1/10 HP, OEM Replacement Brand: Carrier Replacement For: HC33G233, 5KCP39GBS069S

  • Mfr # 3402

  • Zoro # G0913444


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/10 HP
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3402
Zoro #
G0913444
UPC #
786382003289
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
4"
Length Less Shaft
4 7/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
10.062"
Stud Size
#8-32
Lead Length
30 in

Details

Frame
48Y
HP
1/10 HP
Item
Motor
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Residential and Commercial Condensing Unit Fan Motors
Motor Thermal Protection
Automatic
Nameplate RPM
1100 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Carrier
Phase
1
RPM Range
1,001-1,100
Voltage
208-230V
Motor Bearings
Self Align Bearings
Replacement For
HC33G233, 5KCP39GBS069S
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Continuous
Full Load Amps
0.8A
Capacitor Required
Included
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Service Factor
1
Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC
Motor Mounting Position
All Angle
Nominal Efficiency
51 %

Description

Motor,1/10HP,1100RPM,208-230V,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1/10 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band/Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 1 5/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,100, HVAC/R, 60 Hz, Full Load Amps 0.80-0.80 A, Ins. Class B, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.