Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/10HP, 1050RPM, 115/208-230V

  • Mfr # 1471P

  • Zoro # G0913681


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/10 HP
Motor Application
Frame Replacement Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1471P
Zoro #
G0913681
UPC #
786382085643
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8"
Shaft Length
3-1/2"
Length Less Shaft
4 3/8 in
Body Dia.
5"
Overall Length
7.6"
Stud Size
#8-32

Details

Frame
42
HP
1/10 HP
Item
Motor
Motor Application
Frame Replacement Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Hub/Stud
Motor Shaft Rotation
Counterclockwise Lead End
Motor Thermal Protection
Automatic
Nameplate RPM
1050 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
RPM Range
1,101-1,200
Voltage
115/208-230V
Motor Bearings
Self Align Bearings
Replacement For
HG3253, HG3254, HG3275, HG3263, HG3264
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
3.8/1.9A
Capacitor Required
Included
Hz
60 Hz
Motor Service Factor
1.00
Weight
8.38 lb
Max. Amps
3.53 A
Watts
100 W
Duty Cycle
Continuous

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 1.7/0.80 A Full Load Amps, 42Y Frame, Output Watts 100 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 3 1/4 in, Shaft Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.