Zoro Homepage

Motor, 1/12HP, 1150/3SPD, 277V, 60HZ, 42Y

  • Mfr # 1960

  • Zoro # G0913575


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
0.083
RPM Range
1,401-1,500
Nameplate RPM
1,450
Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1960
Zoro #
G0913575
UPC #
786382084363
Country of Origin
Mexico

Dimensions

Shaft Length
7 9/16 in
Shaft Dia.
1/2 in
Body Dia.
5 in
Overall Length
21 1/4 in
Length Less Shaft
13 5/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
0.083
RPM Range
1,401-1,500
Nameplate RPM
1,450
Voltage
277V AC
Frame
42
Motor Mounting Type
Ring
Phase
Single
Motor Enclosure Design
Open Air-Over
No. of Speeds
3
Motor Thermal Protection
Auto
Full Load Amps
0.69 A
Duty
Continuous
Hz
60 Hz
Motor Shaft Rotation
CCW
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Max. Amps
1.72 A
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Watts
100 W
Weight
8.64 lb
Blower Stages
2
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp HP, Nameplate RPM 1,450 RPM, No. of Speeds 3, Voltage 277V AC, 0.69 A Full Load Amps, 42 Frame, Output Watts 100 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Motor Frame Material Steel, Shaft Length 7 19/32 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.