Zoro Homepage

Farm Duty Motor, 3-Phase, 1/2 HP, 190/380V AC; 208-230/460V AC, 1,725 Nameplate RPM, 56Y Frame

  • Mfr # FD12SM2DZYR

  • Zoro # G0407889


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
Voltage
190/380V AC; 208-230/460V AC
Frame
56Y
Motor Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD12SM2DZYR
Zoro #
G0407889
UPC #
786382090074
Country of Origin
Mexico

Dimensions

Overall Length
11 3/4 in
Shaft Length
1 9/16 in
Length Less Shaft
10 3/16 in
Shaft Dia.
1/2 in

Description

Farm Duty Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.0-2.0/1.0 A, 2.2/1.1 A, 56Y Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.