3-Phase Pump Motor, 125 HP, 444HP Frame, 380V AC, 460V AC Voltage, 1,785/1,475 Nameplate RPM

  • Mfr # CNT125P2FG

  • Zoro # G6164847


product price:  $15,651.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
125
Nameplate RPM
1,785/1,475
Voltage
380V AC, 460V AC
Full Load Amps
147.0
Frame
444HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNT125P2FG
Zoro #
G6164847
UPC #
786382108090
Country of Origin
Mexico

Dimensions

Length Less Shaft
38 3/4 in
Overall Length
43 1/4 in
Shaft Dia.
2 1/8 in
Shaft Length
3 in
Body Dia.
23.5 in

Details

Item
Pump Motor
HP
125
Nameplate RPM
1,785/1,475
Voltage
380V AC, 460V AC
Full Load Amps
147.0
Frame
444HP
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Hz
60/50
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Vertical
Motor Shaft Design
Solid
Nominal Efficiency
95.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Max. SF Amps
168.0
Duty Cycle
Continuous
Inverter Rated
Yes
Weight
1,900 lb
Inverter Rating
20:1 (VT), 4:1 (CT)
Regreasable Bearings
Regreasable Bearings
Service Factor @ 50Hz
1.15
RPM @ 50Hz
1,475; 1,785
Voltage @ 50Hz
380V, 460V
NEMA Design
B

Description

Pump Motor, Body Dia. 23.5 in, CC Number CC030A, Duty Cycle Continuous, Frame 444HP, Hz 60/50, Full Load Amps 147.0, HP 125, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 38 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 168.0, Motor Application Pump, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.