Zoro Homepage

Motor, 1/2HP, 1075/4SPD, 115V, 60HZ, FLA6.7

  • Mfr # CA3413

  • Zoro # G0914065


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/2 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3413
Zoro #
G0914065
UPC #
786382100544
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 in
Length Less Shaft
5 5/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
9 5/16 in

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 6.7 A Full Load Amps, 48Y Frame, Output Watts 400 W, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.