Motor, 1/2HP, 1075RPM, 460V, 60HZ, 48Y, ODP

  • Mfr # 1128

  • Zoro # G0914339


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1128
Zoro #
G0914339
UPC #
786382094874
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 in
Overall Length
9 13/16 in
Lead Length
30 in
Body Dia.
5 5/8 in
Length Less Shaft
5 13/16 in
Stud Size
8-32

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,075
Voltage Compatibility
460V AC
Features
Double Flats on Shaft, Green Ground Lead, Water Slinger
Full Load Amps
1.3 A
Application
Condenser Fans
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Motor Service Factor
1
Ins. Class
F
Hz
60 Hz
Duty
Open Air Over

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, 1.3 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.