Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/2HP, 1625/3SPD, 115V, 60HZ, 48YZ

  • Mfr # 1694

  • Zoro # G0914424


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1694
Zoro #
G0914424
UPC #
786382001179
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Length
5 in
Shaft Dia.
1/2 in
Length Less Shaft
6 3/8 in
Overall Length
11 3/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/2
RPM Range
1,601-1,700
Nameplate RPM
1,625
Voltage
115V AC
Frame
48
Motor Mounting Type
Ring/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Max. Amps
20.19 A
Hz
60 Hz
Motor Service Factor
5.5
Duty
Continuous
No. of Speeds
3
Includes
Hub Rings
Motor Application
Commercial, Residential
Motor Shaft Rotation
CCW
Motor Bearings
Sleeve (Opposite End Bearing); Sleeve (Shaft End Bearing)
Full Load Amps
5.5 A
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Watts
400 W
Weight
15.59 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 115V AC, 5.5 A Full Load Amps, 48YZ Frame, Output Watts 400 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud, Motor Frame Material Steel, Shaft Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.