Split-Phase General Purpose Motor, 1/3 hp HP, 115V AC Voltage, 48 Frame, 1,725 RPM Nameplate RPM

  • Mfr # D13B10N49

  • Zoro # G4403998


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13B10N49
Zoro #
G4403998
UPC #
786382057473
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
10 7/16 in
Length Less Shaft
8 15/16 in
Shaft Length
1 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115V AC
Frame
48
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
2
Voltage Compatibility
115V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
CW/CCW
Motor Design
Split-Phase
Standards
CSA Certified, UL Recognized
Nominal Efficiency
54 %
Phase
Single
Full Load Amps
6.4/4.0 A
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Sleeve
Hz
60 Hz
Ins. Class
B
Duty Cycle
Continuous
Weight
16.55 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 6.4/4.0 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.