GeneralPurposeMotor, 1/3hp, 1725RPM, 48

  • Mfr # D13CP2P49

  • Zoro # G8332695


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,725 RPM
Length Less Shaft
8 3/8 in
Full Load Amps
3.8/1.9 A
Standards
CSA Certified, UL Recognized
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13CP2P49
Zoro #
G8332695
UPC #
786382108847
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 3/8 in
Shaft Dia.
1/2 in
Overall Length
9 15/16 in
Shaft Length
1 5/8 in

Details

Item
General Purpose Motor
Nameplate RPM
1,725 RPM
Full Load Amps
3.8/1.9 A
Standards
CSA Certified, UL Recognized
RPM Range
1,701-1,800
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.35
Motor Mounting Type
Cradle Base
HP
1/3 hp
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Enclosure Design
Open Drip Proof
Hz
60 Hz
Voltage
115/230V AC
Motor Thermal Protection
None
Duty Cycle
Continuous
Phase
Single
Motor Design
Capacitor-Start
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
Motor Application
General Purpose
No. of Speeds
1
Weight
17.45 lb
Frame
48
Nominal Efficiency
72.4 %
Usable @ 200V
Not Usable at 200V
Voltage Compatibility
115V AC, 230V AC
Usable @ 208V
Not Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.8/1.9 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.